Panasonic Metal Oxide Varistor Varistor voltage: 18V Maximum DC rated voltage: 14V, 1.6nF, ERZV05D180

Sebelum PPN:
Rp51.900
Spesifikasi
Capacitance1.6nF
Current (A)Clamp: 1
Dimensions (mm)7(Dia.)x4.5
Energy (J)0.6
Lead Spacing (mm)5
Length (mm)30
Limit Voltage (V)40
Maximum Surge Current (A)250
Maximum rated voltage (V)AC: 11, DC: 14
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesV
Thickness (mm)4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic ZNR Series Metal Oxide Varistor, 5mm diameter. Handles large surge currents despite its compact size. Twice the surge current capability of standard varistors.

Ulasan Produk

Tidak ada ulasan