Panasonic Metal Oxide Varistor Varistor voltage: 150V Maximum DC rated voltage: 125V, 500pF, ERZV07D151

Sebelum PPN:
Rp52.900
Spesifikasi
Capacitance500pF
Current (A)Clamp: 10
Dimensions (mm)8.5(Dia.)x4.8
Lead Spacing (mm)5
Length (mm)31.5
Limit Voltage (V)250
MaterialZNR
Maximum Surge Current (A)1750
Maximum rated voltage (V)AC: 95, DC: 125
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesV
Thickness (mm)4.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic ZNR Series Metal Oxide Varistor, 7 mm diameter. Handles large surge currents despite its compact size. Twice the surge current capability of standard varistors.

Ulasan Produk

Tidak ada ulasan