Panasonic Metal Oxide Varistor Varistor voltage: 100V Maximum DC rated voltage: 85V, ERZVF2M101

Sebelum PPN:
Rp209.900
Spesifikasi
Current (A)Clamp: 10
Lead Spacing (mm)2.5
Length (mm)8
Limit Voltage (V)165
MaterialZNR
Maximum Surge Current (A)600
Maximum rated voltage (V)AC: 60, DC: 85
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesVF
Thickness (mm)3.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
PCQC (GB/T10193, GB/T10194). Metal Oxide Varistor ZNR Series SMD. Panasonic VF Surge Absorbers are designed for flow/reflow soldering. These surge absorbers feature low clamping voltage and high surge current capacity. VF Surge Absorbers belong to the zinc oxide nonlinear resistor (ZNR) series. They perform the same function as two back-to-back Zener diodes and one parallel-connected capacitor, while saving cost and board space. Compact size, surface mount, protective coating. Applications. Typical applications include absorbing switching surges in relays and switches, and protecting consumer and industrial equipment. They can be used to protect communication modules such as terminal adapters, modems, and xDSL.

Ulasan Produk

Tidak ada ulasan