Panasonic Metal Oxide Varistor Varistor voltage: 100V Maximum DC rated voltage: 85V, 3.2nF, ERZV14D101

Sebelum PPN:
Rp75.900
Spesifikasi
Capacitance3.2nF
Current (A)Clamp: 50
Dimensions (mm)15.5(Dia.)x4.7
Lead Spacing (mm)7.5
Length (mm)38.5
Limit Voltage (V)165
MaterialZNR
Maximum Surge Current (A)6000
Maximum rated voltage (V)AC: 60, DC: 85
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesV
Thickness (mm)4.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic Metal Oxide Varistor ZNR Series, 14mm diameter. Compact and large surge current capacity. Compared to standard varistors, it can withstand two surge currents.

Ulasan Produk

Tidak ada ulasan