Panasonic Metal Oxide Varistor Varistor voltage: 1000V Maximum DC rated voltage: 825V, 230pF, ERZV14D102

Sebelum PPN:
Rp179.900
Spesifikasi
Capacitance230pF
Current (A)Clamp: 50
Dimensions (mm)16(Dia.)x9.1
Energy (J)280
Lead Spacing (mm)7.5
Length (mm)38.5
Limit Voltage (V)1650
Maximum Surge Current (A)5000
Maximum rated voltage (V)AC: 625, DC: 825
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesV
Thickness (mm)9.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic Metal Oxide Varistor ZNR Series, 14mm diameter. Compact and large surge current capacity. Compared to standard varistors, it can withstand two surge currents.

Ulasan Produk

Tidak ada ulasan