Spesifikasi
| Automatic Power Off | 5 minutes ± 10 seconds |
|---|---|
| Battery Life | 11 hours of continuous operation or 2,500 infrared settings |
| Bluetooth | Bluetooth Ver4.2 (Bluetooth Low Energy compatible) Class2 |
| Communication Distance (m) | (Smart setting device - smartphone) Horizontal visibility distance 5 in a place without obstacles (varies depending on the surrounding environment) |
| Communication Protocol | Bluetooth:2.4GHz Bound FHSS |
| Dimensions (Width W x Height H) (mm) | 43x191 |
| Frequency Used (MHz) | Wireless communication (920MHz band): 923.8 to 927.8 (uses 1 wave out of 11 waves. 1 wireless channel is used per system) |
| Function | Setting functions: Wireless pairing setting, full 2-wire address setting for brightness sensor with dimmer T/U, automatic dimming control setting for brightness sensor with dimmer T/U |
| Mass (g) | About 100 |
| Operating Temperature Range | -10°C to +40°C |
| Rated Input Voltage (V) | DC3 (AA alkaline batteries x 2 *Batteries are not included) |
| Reach Distance (m) | Infrared (smart setting device ~ lighting equipment, brightness sensor): 14 |
| Suitable For | Lighting equipment: Panasonic WiLIA compatible lighting equipment (starting method RX, RY) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Brightness sensor control Compatible with the wireless dimming system "WiLIA" Lighting equipment dedicated to the wireless dimming communication system "WiLIA" can be dimmed and controlled without a dimming signal line.No dimming signal line is required, so layout is possible without wiring work. Can be changed Energy saving by automatically controlling target illuminance according to external light Can be linked to schedule by using annual program timer Flexible operational changes are possible even after installation, whether for renewal or new construction
This is a full 2-wire remote control smart setting device necessary for setting the illuminance.
*Batteries are not included. Please prepare 2 x AA alkaline batteries separately.
This is a full 2-wire remote control smart setting device necessary for setting the illuminance.
*Batteries are not included. Please prepare 2 x AA alkaline batteries separately.
Feature
SpecificationNumber of data saved: 1 system (up to 28 brightness sensors with dimming T/U), compatible brightness sensors with dimming T/U: WRT1700, WRT1701
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
