Panasonic EMI Filter 100mA Surface Mount 3Ω

Sebelum PPN:
Rp799.900
Spesifikasi
Dimensions (mm)1.25x1x0.5
Height (mm)0.5
Length (mm)1.25
Maximum Operating Temperature (°C)85
Maximum rated voltage (V)5 dc
Minimum Operating Temperature (°C)-40
Operating Frequency (MHz)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)3
SeriesEXC24CG
Surface Mount DeviceSurface mount
Termination StylePC pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic EXC Series SMD Common Mode Chokes. Panasonic EXC common mode noise filters are noise filters for high speed data lines with low DC resistance and low insertion loss. Applications of EXC series: USB, LVDS and HDMI lines for computer peripherals, mobile phones, display devices, etc.

Ulasan Produk

Tidak ada ulasan