Panasonic Electrolytic capacitor 82μF 63V dc 1 box 500 pieces

Sebelum PPN:
Rp24.999.900
Spesifikasi
AS ONE Part Number65-6972-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PanasonicZE series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ±20% and use a voltage of 25V. Size code G and 470μF capacitance with ultra-low ESR from 20mΩ to 40mΩ. Durability: 2000 hours (145°C (high temperature/long life)) This is a taping product for automatic insertion. Compliant with AEC-Q200.
Feature
Specification
* Capacitance: 82μF * Voltage: 63V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 10 x 9.5 x 0.6mm * Length: 9.5mm * Diameter: 10mm * Operating temperature Max: +145°C * Lead Spacing: 5mm

Ulasan Produk

Tidak ada ulasan