Panasonic Electrolytic capacitor 82μF 63V dc 1 box 500 pieces

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number65-6966-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZA Series Conductive Polymer Hybrid Aluminum Electrolytic Capacitors have ± 20% tolerance and 63V voltage. It has a capacitance of 82 μF, size code G, and ultra-low ESR between 20 mΩ and 45 mΩ. 10000 hours at 105 °C (105 °C standard product) Taping product for automatic insertion AEC-Q200 compliant
Feature
Specification
* Capacitance: 82μF * Voltage: 63V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 10 x 9.5 x 0.6mm * Length: 9.5mm * Diameter: 10mm * Operating temperature Max: +105°C * Lead Spacing: 5mm

Ulasan Produk

Tidak ada ulasan