Panasonic Electrolytic capacitor 68μF 63V dc 1 set 2 pieces

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-6965-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZT series conductive polymer hybrid aluminum electrolytic capacitors are used at voltages of 63 V with tolerances of ± 20%. Featuring a capacitance of 68 μF, size code G, and ultra-low ESR of 16mΩ to 32mΩ. Durability: 4000 hours (125 °C) (high ripple current) Taping product for automatic insertion Compliant with AEC-Q200
Feature
Specification
*Quantity: 1 tape (2 pieces) *Capacitance: 68μF *Voltage: 63V dc *Mounting type: Through hole *Technology: Hybrid *Dimensions: 10 x 9.5 x 0.6mm *Length: 9.5mm *Diameter: 10mm*Operating temperature Max: +125°C*Lead spacing: 5mm

Ulasan Produk

Tidak ada ulasan