Panasonic Electrolytic capacitor 68μF 50V dc

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-6969-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic conductive polymer aluminum solid capacitors operate with a rated voltage range of 2.550 V and a low erythrocyte sedimentation rate of less than 10 mΩ High capacitance up to 2700 μF Operating temperature: -55 → +105 °C Capacitance tolerance: ± 20%
Feature
Specification
*Capacitance: 68μF *Voltage: 50V dc *Mounting type: Surface mount *Technology: Polymer *Dimensions: 10x12.6mm *Length: 12.6mm *Diameter: 10mm *Operating temperature Max: +105°C

Ulasan Produk

Tidak ada ulasan