Panasonic Electrolytic capacitor 56μF 63V dc 1 set 2 pieces

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-6965-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZF Series Conductive Polymer Hybrid Aluminum Electrolytic Capacitors have a tolerance of ± 20% and a voltage usage of 25 V. Size code G and 470 μF capacitance with ultra-low ESR of 20 mΩ → 40 mΩ. Can handle higher temperatures than the ZC series High withstand voltage (max. 63 V), low LC (0.01 CV) Equivalent to conductive polymer aluminum electrolytic capacitors
Feature
Specification
*Quantity: 1 tape (2 pieces) *Capacitance: 56μF *Voltage: 63V dc *Mounting type: Through hole *Technology: Hybrid *Dimensions: 10 x 9.5 x 0.6mm *Length: 9.5mm *Diameter: 10mm*Operating temperature Max: +150°C*Lead spacing: 5mm

Ulasan Produk

Tidak ada ulasan