Panasonic Electrolytic capacitor 56μF 63V dc 1 box 500 pieces

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-6972-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PanasonicZT series conductive polymer hybrid aluminum electrolytic capacitors have ±20% tolerance and are used at voltages of 63V. It has a capacitance of 56μF, size code G, and ultra-low ESR of 16mΩ to 32mΩ. Durability: 4000 hours (125°C) (high ripple current) This is a taping product for automatic insertion. Compliant with AEC-Q200.
Feature
Specification
* Capacitance: 56μF * Voltage: 63V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 10 x 9.5 x 0.6mm * Length: 9.5mm * Diameter: 10mm * Operating temperature Max: +125°C * Lead Spacing: 5mm

Ulasan Produk

Tidak ada ulasan