Panasonic Electrolytic capacitor 56μF 63V dc 1 box 500 pieces

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-6965-22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZC series conductive polymer hybrid aluminum electrolytic capacitors are used at voltages of 63 V with tolerances of ± 20%. It has a capacitance of 56 μF, size code G, and an ultra-low ESR of 20 mΩ to 45 mΩ. Durability: 4000 hours (125°C standard product) Taping product for automatic insertion AEC-Q200 compliant
Feature
Specification
* Capacitance: 56μF * Voltage: 63V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 10 x 9.5 x 0.6mm * Length: 9.5mm * Diameter: 10mm * Operating temperature Max: +125°C * Lead Spacing: 5mm

Ulasan Produk

Tidak ada ulasan