Panasonic Electrolytic capacitor 560μF 25V dc 1 set 2 pieces

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number65-6966-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZS series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ± 20% and are used at voltages of 25 V. It has a capacitance of 560 μF, size code G16, and ultra-low ESR between 11 mΩ → 19 mΩ. Durability: 4000 hours (125°C (Large capacity / High ripple current / Low ESR) Taping product for automatic insertion Compliant with AEC-Q200
Feature
Specification
*Quantity: 1 tape (2 pieces) *Capacitance: 560μF *Voltage: 25V dc *Mounting type: Through hole *Technology: Hybrid *Dimensions: 10 x 15.7 x 0.8mm *Length: 15.7mm *Diameter: 10mm*Operating temperature Max: +125°C*Lead spacing: 5mm

Ulasan Produk

Tidak ada ulasan