Panasonic Electrolytic capacitor 470μF 25V dc 1 set 500 pieces

Sebelum PPN:
Rp6.699.900
Spesifikasi
AS ONE Part Number65-7153-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic Aluminum Electrolytic V-Type FN Series Capacitors are vibration resistant surface mount capacitors offering 470 μF of capacitance. This capacitor is primarily used in industrial, infrastructure, and automotive applications. Expected lifespan is 2000 hours at temperatures up to 105 degrees AEC-Q200 compliant
Feature
Specification
*Quantity: 1 reel (500 pieces) *Capacitance: 470μF *Voltage: 25V dc *Mounting type: Surface mount *Technology: Electrolytic *Dimensions: 8 x 10.2mm *Length: 10.2mm *Operating temperature Min: -55°C*Diameter: 8mm*Operating temperature Max: +105°C*Lead spacing: 3.1mm*Equivalent series resistance: 160mΩ

Ulasan Produk

Tidak ada ulasan