Panasonic Electrolytic capacitor 390μF 6.3V dc 1 set 2 pieces

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number65-6961-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic conductive polymer aluminum solid capacitors operate with a rated voltage range of 2.550 V and a low erythrocyte sedimentation rate of less than 10 mΩ High capacitance up to 2700 μF Operating temperature: -55 → +105 °C Capacitance tolerance: ± 20%
Feature
Specification
*Quantity: 1 tape (2 pieces) *Capacitance: 390μF *Voltage: 6.3V dc *Mounting type: Surface mount *Technology: Polymer *Dimensions: 8x6.9mm *Length: 6.9mm *Diameter: 8mm* Operating temperature Max: +105°C

Ulasan Produk

Tidak ada ulasan