Panasonic Electrolytic capacitor 390μF 35V dc 1 box 500 pieces

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-6963-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZKU series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ± 20% and are used at voltages of 35 V. It has a capacitance of 390 μF, a size code of F, and an ultra-low ESR of 20 mΩ to 27 mΩ. Durability: 4000 hours (125 °C (Large capacity / High ripple current) Taping product for automatic insertion Compliant with AEC-Q200
Feature
Specification
* Capacitance: 390μF * Voltage: 35V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 10 x 9.5 x 0.6mm * Length: 9.5mm * Diameter: 10mm * Operating temperature Max: +125°C * Lead Spacing: 5mm

Ulasan Produk

Tidak ada ulasan