Panasonic Electrolytic capacitor 330μF 35V dc 1 set 2 pieces

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-6972-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZS series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ± 20% and are used at voltages of 35 V. It has a capacitance of 330 μF, a size code of G12, and an ultra-low ESR of 13 mΩ to 19 mΩ. Durability: 4000 hours (125 °C) High ripple current and high capacitance High withstand voltage (up to 63 V), low leakage current (0.01 CV or 3 μF) required
Feature
Specification
*Quantity: 1 tape (2 pieces) *Technology: Hybrid *Capacitance: 330μF *Voltage: 35V dc *Mounting type: Through hole *Equivalent series resistance: 14mΩ *Tolerance: ±20% *Length: 12.5 mm*Operating temperature Max: +125°C*Dimensions: 10 x 12.5mm*Series: ZS*Ripple current: 3.5A

Ulasan Produk

Tidak ada ulasan