Panasonic Electrolytic capacitor 330μF 35V dc 1 box 500 pieces

Sebelum PPN:
Rp24.999.900
Spesifikasi
AS ONE Part Number65-6973-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZS series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ± 20% and are used at voltages of 35 V. Featuring a capacitance of 330 μF, size code G12, and ultra-low ESR of 11 mΩ to 19 mΩ. Durability: 4000 hours (125°C (Large capacity / High ripple current / Low ESR) Taping product for automatic insertion Compliant with AEC-Q200
Feature
Specification
* Capacitance: 330μF * Voltage: 35V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 10 x 11.7 x 0.8mm * Length: 11.7mm * Diameter: 10mm * Operating temperature Max: +125°C * Lead Spacing: 5mm

Ulasan Produk

Tidak ada ulasan