Panasonic Electrolytic capacitor 330μF 25V dc 1 set 2 pieces

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-6973-04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZA Series Conductive Polymer Hybrid Aluminum Electrolytic Capacitors have ± 20% tolerance and 25V voltage. It has a capacitance of 330 μF (size code G) and an ultra-low ESR of 20 mΩ → 45 mΩ. 10000 hours at 105 °C (105 °C standard product) Taping product for automatic insertion AEC-Q200 compliant
Feature
Specification
*Quantity: 1 tape (2 pieces) *Capacitance: 330μF *Voltage: 25V dc *Mounting type: Through hole *Technology: Hybrid *Dimensions: 10 x 9.5 x 0.6mm *Length: 9.5mm *Diameter: 10mm*Operating temperature Max: +105°C*Lead spacing: 5mm

Ulasan Produk

Tidak ada ulasan