Panasonic Electrolytic capacitor 330μF 25V DC 1 box 500 pieces

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-6965-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZT Series Conductive Polymer Hybrid Aluminum Electrolytic Capacitors have a tolerance of ± 20% and a voltage usage of 25V. Featuring a capacitance of 330 μF, size code G, and ultra-low ESR of 16mΩ to 32mΩ. Durability: 4000 hours (125 °C) (high ripple current) Taping product for automatic insertion Compliant with AEC-Q200
Feature
Specification
* Capacitance: 330μF * Voltage: 25V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 10 x 9.5 x 0.6mm * Length: 9.5mm * Diameter: 10mm * Operating temperature Max: +125°C * Lead Spacing: 5mm

Ulasan Produk

Tidak ada ulasan