Panasonic Electrolytic capacitor 330μF 25V DC 1 box 500 pieces

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-6964-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZC series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ±20% and a voltage usage of 25V. It has a capacitance of 330μF, size code G, and ultra-low ESR from 20mΩ to 45mΩ. Durability: 4000 hours (125°C standard product) Taping product for automatic insertion Compliant with AEC-Q200
Feature
Specification
* Capacitance: 330μF * Voltage: 25V dc * Mounting type: Through hole * Technology: Hybrid * Dimensions: 10 x 9.5 x 0.6mm * Length: 9.5mm * Diameter: 10mm * Operating temperature Max: +125°C * Lead Spacing: 5mm

Ulasan Produk

Tidak ada ulasan