Panasonic Electrolytic capacitor 270μF 35V dc 1 set 2 pieces

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-6964-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZE series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ± 20% and use a voltage of 35 V. Size code G and 270 μF capacitance with ultra-low ESR of 20 mΩ → 40 mΩ. Durability: 2000 hours (145°C (high temperature/long life) Taping product for automatic insertion AEC-Q200 compliant
Feature
Specification
*Quantity: 1 tape (2 pieces) *Capacitance: 270μF *Voltage: 35V dc *Mounting type: Through hole *Technology: Hybrid *Dimensions: 10 x 9.5 x 0.6mm *Length: 9.5mm *Diameter: 10mm*Operating temperature Max: +145°C*Lead spacing: 5mm

Ulasan Produk

Tidak ada ulasan