Panasonic Electrolytic capacitor 2700μF 6.3V dc 1 set 400 pieces

Sebelum PPN:
Rp43.999.900
Spesifikasi
AS ONE Part Number65-6961-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic conductive polymer aluminum solid capacitors operate with a rated voltage range of 2.550 V and a low erythrocyte sedimentation rate of less than 10 mΩ High capacitance up to 2700 μF Operating temperature: -55 → +105 °C Capacitance tolerance: ± 20%
Feature
Specification
*Quantity: 1 reel (400 pieces)*Capacitance: 2700μF*Voltage: 6.3V dc*Mount type: Surface mount*Technology: Polymer*Dimensions: 10x12.6mm*Length: 12.6mm*Diameter: 10mm* Operating temperature Max: +105°C

Ulasan Produk

Tidak ada ulasan