Panasonic Electrolytic capacitor 180μF 35V dc 1 set 2 pieces

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-6966-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZK series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ± 20% and use a voltage of 35 V. It has a capacitance of 180 μF, size code F, and ultra-low ESR of 20 mΩ → 27 mΩ. Durability: 4000 hours (125 °C (Large capacity / High ripple current) Taping product for automatic insertion Compliant with AEC-Q200
Feature
Specification
*Quantity: 1 tape (2 pieces) *Capacitance: 180μF *Voltage: 35V dc *Mounting type: Through hole *Technology: Hybrid *Dimensions: 8 x 9.5 x 0.6mm *Length: 9.5mm *Diameter: 8mm*Operating temperature Max: +125°C*Lead spacing: 3.5mm

Ulasan Produk

Tidak ada ulasan