Panasonic Electrolytic capacitor 150μF 50V dc 1 set 2 pieces

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-6971-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZS series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ± 20% and are used at voltages of 50 V. Featuring a capacitance of 150 μF, size code G12, and ultra-low ESR of 13mΩ to 19mΩ. Durability: 4000 hours (125 °C) High ripple current and high capacitance High withstand voltage (max. 63 V), low leakage current (0.01 CV or 3 μ
Feature
Specification
*Quantity: 1 tape (2 pieces) *Technology: Hybrid *Capacitance: 150μF *Voltage: 50V dc *Mounting type: Through hole *Equivalent series resistance: 17mΩ *Tolerance: ±20% *Length: 12.5 mm*Operating temperature Max: +125°C*Dimensions: 10 x 12.5mm*Series: ZS*Polarized: Polar

Ulasan Produk

Tidak ada ulasan