Panasonic Electrolytic capacitor 150μF 35V dc 1 set 2 pieces

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-6963-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZC series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ± 20% and a working voltage of 35 V. Capacitance is 150 μF, size code is F, and ultra-low ESR from 20 mΩ to 45 mΩ. Durability: 4000 hours (125°C standard product) Taping product for automatic insertion AEC-Q200 compliant
Feature
Specification
*Quantity: 1 tape (2 pieces) *Capacitance: 150μF *Voltage: 35V dc *Mounting type: Through hole *Technology: Hybrid *Dimensions: 8 x 9.5 x 0.6mm *Length: 9.5mm *Diameter: 8mm*Operating temperature Max: +125°C*Lead spacing: 3.5mm

Ulasan Produk

Tidak ada ulasan