Panasonic Electrolytic capacitor 1500μF 4VV dc 1 set 2 pieces

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-6965-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic conductive polymer aluminum solid capacitors offer low ESR and excellent noise reduction performance. SVT capacitors are ideal for industrial applications. Maximum capacitance: 2700 μF Category temperature range: -55 → +125 °C Capacitance tolerance: ± 20 %
Feature
Specification
*Quantity: 1 tape (2 pieces) *Technology: Polymer *Capacitance: 1.5mF *Voltage: 4V dc *Mounting type: Surface mount *Equivalent series resistance: 12mΩ *Lead spacing: 3.2mm *Tolerance: ± 20% * Length: 11.9mm * Operating temperature Max: +125°C * Dimensions: 8 x 11.9mm * Series: SVT * Electrolyte type: Solid * Ripple current: 1.4A

Ulasan Produk

Tidak ada ulasan