Panasonic Electrolytic capacitor 1500μF 4V dc

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number65-6970-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic conductive polymer aluminum solid capacitors operate with a rated voltage range of 2.550 V and a low erythrocyte sedimentation rate of less than 10 mΩ High capacitance up to 2700 μF Operating temperature: -55 → +105 °C Capacitance tolerance: ± 20%
Feature
Specification
* Capacitance: 1500μF * Voltage: 4V dc * Mounting type: Surface mount * Technology: Polymer * Dimensions: 8x11.9mm * Length: 11.9mm * Diameter: 8mm * Operating temperature Max: +105°C

Ulasan Produk

Tidak ada ulasan