Panasonic Electrolytic capacitor 100μF 63V dc 1 set 2 pieces

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-6965-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZS series conductive polymer hybrid aluminum electrolytic capacitors offer ± 20% vibration resistance and 63V voltage. It has a capacitance of 100 μF, size code G12, and ultra-low ESR of 13mΩ to 19mΩ. Durability: 4000 hours (125 °C) High ripple current and high capacitance High withstand voltage (max. 63 V), low leakage current (0.01 CV or 3 μF)
Feature
Specification
*Quantity: 1 tape (2 pieces) *Technology: Hybrid *Capacitance: 100μF *Voltage: 63V dc *Mounting type: Through hole *Equivalent series resistance: 19mΩ *Tolerance: ±20% *Length: 12.8 mm*Operating temperature Max: +125°C*Dimensions: 10 x 12.8mm*Series: ZS*Ripple current: 3000mA

Ulasan Produk

Tidak ada ulasan