Panasonic Electrolytic capacitor 100μF 50V dc 1 set 2 pieces

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-6964-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZA series conductive polymer hybrid aluminum electrolytic capacitors have a tolerance of ± 20% and are used at voltages of 50 V. With a capacitance of 100 μF, size code G, and ultra-low ESR of 20 mΩ to 45 mΩ. 10000 hours at 105 °C (105 °C standard product) Taping product for automatic insertion AEC-Q200 compliant
Feature
Specification
*Quantity: 1 tape (2 pieces) *Capacitance: 100μF *Voltage: 50V dc *Mounting type: Through hole *Technology: Hybrid *Dimensions: 10 x 9.5 x 0.6mm *Length: 9.5mm *Diameter: 10mm*Operating temperature Max: +105°C*Lead spacing: 5mm

Ulasan Produk

Tidak ada ulasan