Panasonic Electrolytic capacitor 100μF 35V dc 1 set 2 pieces

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-6934-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZF Series Conductive Polymer Hybrid Aluminum Electrolytic Capacitors are voltage compatible with ± 20% tolerance. They have a capacitance of 150 μF, a size code of F, and an ultra-low ESR of 20 mΩ to 40 mΩ. Can handle higher temperatures than the ZC series High withstand voltage (max. 63 V), low LC (0.01 CV) Equivalent to conductive polymer aluminum electrolytic capacitors
Feature
Specification
*Quantity: 1 tape (2 pieces) *Capacitance: 100μF *Voltage: 35V dc *Mounting type: Through hole *Technology: Hybrid *Dimensions: 8 x 9.5 x 0.6mm *Length: 9.5mm *Diameter: 8mm*Operating temperature Max: +150°C*Lead spacing: 3.5mm

Ulasan Produk

Tidak ada ulasan