Panasonic Conductive polymer hybrid aluminum electrolytic capacitor 56μF 63V DC 1 set 500 pieces

Sebelum PPN:
Rp29.999.900
Spesifikasi
AS ONE Part Number65-6972-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZT series V type is based on hybrid technology. It has a rated voltage of 63 V, a maximum temperature range of 125 °C, and a capacitance of 56 uF. Achieves high safety with a compact design. The ESR value is 25 mΩ and all dimensions are 10 x 10.2 mm. Durability: 4000 hours (125°C High ripple current (75 → 118% higher than ZC series)
Feature
Specification
*Quantity: 1 reel (500 pieces) *Technology: Hybrid *Capacitance: 56μF *Voltage: 63V dc *Mount type: Surface mount *Equivalent series resistance: 25mΩ *Lead spacing: 4.6mm *Tolerance: ±20 %*Length: 10.2mm*Operating temperature Max: +125°C*Dimensions: 10 x 10.2mm*Series: ZT*Electrolyte type: Solid*Ripple current: 2.8A

Ulasan Produk

Tidak ada ulasan