Panasonic Conductive polymer hybrid aluminum electrolytic capacitor 47μF 63V DC 1 set 2 pieces

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number65-6972-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZT series V type is based on hybrid technology. The rated voltage is 63 V, the capacitance is 47 uF, and the maximum temperature range is 125 °C. Achieves high safety with a compact design. The ESR value is 32 mΩ and all dimensions correspond to 8 x 10.2 mm. Durability: 4000 hours (125°C High ripple current (75 → 118% higher than ZC series)
Feature
Specification
*Quantity: 1 tape (2 pieces) *Technology: Hybrid *Capacitance: 47μF *Voltage: 63V dc *Mounting type: Surface mount *Equivalent series resistance: 32mΩ *Lead spacing: 3.1mm *Tolerance: ±20 %*Length: 10.2mm*Height: 10mm*Dimensions: 8 x 10.2mm*Series: ZT*Electrolyte type: Solid*Ripple current: 2.4A

Ulasan Produk

Tidak ada ulasan