Panasonic Conductive polymer hybrid aluminum electrolytic capacitor 33μF 63V DC 1 set 2 pieces

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-6964-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZT series V type is based on hybrid technology. It has a rated voltage of 63 V, a maximum temperature range of 125 °C, and a capacitance of 33 uF. Achieves high safety with a compact design. This product has an ESR value of 32 mΩ and all dimensions are 8 x 10.5 mm. Durability: 4000 hours (125°C High ripple current (from ZC series)
Feature
Specification
*Quantity: 1 tape (2 pieces) *Technology: Hybrid *Capacitance: 33μF *Voltage: 63V dc *Mounting type: Surface mount *Equivalent series resistance: 32mΩ *Lead spacing: 3.1mm *Tolerance: ±20 %*Length: 10.5mm*Operating temperature Max: +125°C*Dimensions: 8 x 10.5mm*Series: ZT*Electrolyte type: Solid*Ripple current: 2.4A

Ulasan Produk

Tidak ada ulasan