Panasonic Conductive polymer hybrid aluminum electrolytic capacitor 270μF 25V DC 1 set 2 pieces

Sebelum PPN:
Rp239.900
Spesifikasi
AS ONE Part Number65-6969-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZF Series Conductive Polymer Hybrid Aluminum Electrolytic Capacitor, Surface Mount (SMD) 270 uF Capacitor. Low ESR rating, high ripple current, high withstand voltage AEC-Q200 compliant RoHS compliant (as of October 2022)
Feature
Specification
*Quantity: 1 tape (2 pieces)*Capacitance: 270μF*Voltage: 25V dc*Mount type: Surface mount*Technology: Hybrid*Dimensions: 10 x 10.5mm*Length: 10.5mm*Diameter: 10mm* Operating temperature Max: +150°C

Ulasan Produk

Tidak ada ulasan