Panasonic Conductive polymer hybrid aluminum electrolytic capacitor 220μF 25V DC 1 set 2 pieces

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-6964-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZT series V type is based on hybrid technology. Rated voltage is 25 V, maximum temperature range is 125 °C, and 220 uF capacitance. Achieves high safety with a compact design. All dimensions of 8 x 10.2 mm have an ESR value of 22 m Ω. Durability: 4000 hours (125 °C) High ripple current (75 → 118% higher than ZC series) Durability on request
Feature
Specification
*Quantity: 1 tape (2 pieces) *Technology: Hybrid *Capacitance: 220μF *Voltage: 25V dc *Mounting type: Surface mount *Equivalent series resistance: 22mΩ *Lead spacing: 3.1mm *Tolerance: ±20 %*Length: 10.2mm*Operating temperature Max: +125°C*Dimensions: 8 x 10.2mm*Series: ZT*Electrolyte type: Solid*Ripple current: 2.9A

Ulasan Produk

Tidak ada ulasan