Panasonic Conductive polymer hybrid aluminum electrolytic capacitor 100μF 50V DC 1 set 500 pieces

Sebelum PPN:
Rp35.999.900
Spesifikasi
AS ONE Part Number65-6965-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZF series anti-vibration type conductive polymer hybrid aluminum electrolytic capacitor, surface mount (SMD) 56uF capacitor. Low ESR rating, high ripple current, high withstand voltage, AEC-Q200 compliant, RoHS compliant (as of October 2022)
Feature
Specification
*Quantity: 1 reel (500 pieces)*Capacitance: 100μF*Voltage: 50V dc*Mount type: Surface mount*Technology: Hybrid*Dimensions: 10 x 10.5mm*Length: 10.5mm*Diameter: 10mm* Operating temperature Max: +150°C

Ulasan Produk

Tidak ada ulasan