Panasonic Conductive polymer hybrid aluminum electrolytic capacitor 100μF 50V DC 1 set 500 pieces

Sebelum PPN:
Rp29.999.900
Spesifikasi
AS ONE Part Number65-6971-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ZT series V type is based on hybrid technology. Rated voltage is 50 V, maximum temperature range is 125 °C, and 100 uF capacitance. Achieves high safety with a compact design. The ESR value is 23 mΩ and all dimensions are 10 x 10.2 mm. Endurance: 4000 hours (125°C High ripple current (75 → 118% higher than ZC series) on request
Feature
Specification
*Quantity: 1 reel (500 pieces) *Technology: Hybrid *Capacitance: 100μF *Voltage: 50V dc *Mount type: Surface mount *Equivalent series resistance: 23mΩ *Lead spacing: 4.6mm *Tolerance: ±20 %*Length: 10.2mm*Height: 12mm*Dimensions: 10 x 10.2mm*Series: ZT*Electrolyte type: Solid*Dissipation factor: 10%

Ulasan Produk

Tidak ada ulasan