Panasonic Conductive polymer aluminum electrolytic capacitor 680μF 2.5V DC 1 set 1000 pieces

Sebelum PPN:
Rp60.999.900
Spesifikasi
AS ONE Part Number65-7041-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PanasonicOS-CON is a solid aluminum capacitor using highly conductive polymer. OS-CON boasts low equivalent series resistance (ESR), excellent noise reduction capabilities, and frequency characteristics. In addition, OS-CON has a long life and has a solid electrolyte, so its ESR hardly changes even at low temperatures. It has a capacitance of 680μF. Long life, excellent temperature characteristics, high voltage and high reliability, lead free
Feature
Specification
*Quantity: 1 reel (1000 pieces) *Capacitance: 680μF *Voltage: 2.5V dc *Mount type: Surface mount *Technology: Polymer *Dimensions: 6.4x6.6mm *Length: 6.4mm *Diameter: 6.3 mm*Operating temperature Max: +105°C

Ulasan Produk

Tidak ada ulasan