Panasonic Conductive polymer aluminum electrolytic capacitor 330μF 16V DC 1 bag 5 pieces

Sebelum PPN:
Rp659.900
Spesifikasi
AS ONE Part Number65-7050-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic OS-CON is a solid aluminum capacitor using highly conductive polymer. OS-CON boasts low equivalent series resistance (ESR), excellent noise reduction capabilities, and frequency characteristics. In addition, OS-CON has a long life and has a solid electrolyte, so its ESR hardly changes even at low temperatures. Capacitance is 330 μF. Long life Excellent temperature characteristics High voltage and high reliability Lead-free
Feature
Specification
* Capacitance: 330μF * Voltage: 16V dc * Mounting type: Surface mount * Technology: Polymer * Dimensions: 6.9x8.3mm * Length: 6.9mm * Diameter: 8mm * Operating temperature Max: +105°C

Ulasan Produk

Tidak ada ulasan