Panasonic Conductive polymer aluminum electrolytic capacitor 1200μF 16V DC 1 bag 2 pieces

Sebelum PPN:
Rp469.900
Spesifikasi
AS ONE Part Number65-7072-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic OS-CON is a solid aluminum capacitor using highly conductive polymer. OS-CON boasts low equivalent series resistance (ESR), excellent noise reduction capabilities, and frequency characteristics. In addition, OS-CON has a long life and has a solid electrolyte, so its ESR hardly changes even at low temperatures. Capacitance is 1200 μF. Long life Excellent temperature characteristics High voltage and reliability Lead free
Feature
Specification
* Capacitance: 1200μF * Voltage: 16V dc * Mounting type: Surface mount * Technology: Polymer * Dimensions: 12.6x10.3mm * Length: 12.6mm * Diameter: 10mm * Operating temperature Max: +105°C

Ulasan Produk

Tidak ada ulasan