Panasonic Capacitor 820μF 63V dc 1 bag 50 pieces

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number65-7160-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FR series 35→63V Panasonic FR series type A electrolytic capacitors have low ESR (same as FM series). This radial capacitor has an excellent durability of 5000 to 10000 hours (depending on case size) at +105°C. High reliability, long life, low impedance, high ripple current. Panasonic FR series type A electrolytic capacitors are highly reliable and recommended for use in industrial equipment. Please note that this product is not suitable for automotive applications.
Feature
Specification
*Capacitance: 820μF *Voltage: 63V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 16 x 25mm *Height: 25mm *Operating temperature Min: -40°C *Diameter: 16mm *Operating temperature Max: + 105°C*Lead spacing: 7.5mm*Leakage current: 0.01 CV (after 2 minutes) μA

Ulasan Produk

Tidak ada ulasan