Panasonic Capacitor 68μF 50V DC 1 set 500 pieces

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number65-7062-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ZC Series Panasonic ZC Series Type V capacitors employ hybrid technology. This capacitor combines the low leakage current of aluminum electrolytic capacitors with the low ESR characteristics of conductive polymer capacitors. Due to the combination of technologies, frequency and temperature have little effect on the characteristics of this capacitor. This long-life capacitor is rated for 4000 hours at +125°C.
AEC-Q200 certified Ideal for high temperature lead-free reflow soldering Low ESR High ripple current High voltage withstand range from 25 to 63V High safety Compact design surface mount.
Applications Panasonic ZC Series Type V Hybrid Capacitors are ideal for applications where high reliability and low leakage current are required. Typical applications include peripheral power lines, automotive power lines, LED lighting, LCD televisions, and base stations.
Feature
Specification
*Quantity: 1 reel (500 pieces) *Technology: Hybrid *Capacitance: 68μF *Voltage: 50V dc *Mount type: Surface mount *Equivalent series resistance: 30mΩ *Lead spacing: 3.1mm *Tolerance: ±20 %*Length: 10.2mm*Operating temperature Max: +125°C*Dimensions: 8 (Dia) x 10.2mm*Series: ZC*Ripple current: 1.25A

Ulasan Produk

Tidak ada ulasan