Panasonic Capacitor 68μF 50V DC 1 bag 5 pieces

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number65-6938-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ZC Series Panasonic ZC Series Type V capacitors employ hybrid technology. This capacitor combines the low leakage current of aluminum electrolytic capacitors with the low ESR characteristics of conductive polymer capacitors. Due to the combination of technologies, frequency and temperature have little effect on the characteristics of this capacitor. This long life capacitor
Feature
Specification
* Technology: Hybrid * Capacitance: 68μF * Voltage: 50V dc * Mounting type: Surface mount * Equivalent series resistance: 30mΩ * Lead spacing: 3.1mm * Tolerance: ±20% * Length: 10.2mm * Height: 10mm*Dimensions: 8 (Dia) x 10.2mm*Series: ZC*Ripple current: 1.25A

Ulasan Produk

Tidak ada ulasan