Panasonic Capacitor 68μF 35V DC 1 bag 200 pieces

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-7054-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FM series 25 → 50V
Panasonic FM series Type A electrolytic capacitors offer low impedance (40-70% lower than Panasonic FC series) and high durability. Durability is 2000-7000 hours at +105°C (depending on case size).
High reliability Long life High ripple current.
Applications Panasonic FM series type A electrolytic capacitors are highly reliable
Feature
Specification
*Capacitance: 68μF *Voltage: 35V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 6 (Dia.) x 11.2mm *Height: 11.2mm *Operating temperature Min: -40°C *Diameter: 6mm *Operating temperature Max: +105°C*Lead spacing: 2.5mm*Series: FM Radial

Ulasan Produk

Tidak ada ulasan