Panasonic Capacitor 680μF 4V DC 1 bag 200 pieces

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-6968-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OSCON Solid Electrolytic Radial SEP Series Panasonic's OS-CON SEP series electrolytic capacitors employ a solid aluminum composition with highly conductive polymers.
Excellent noise rejection Long life High voltage High reliability Low ESR rating, high ripple current 3000 hours guaranteed @ +105°C Radial lead type Lead and halogen free.
Applications Applications for which these electrolytic capacitors are suitable
Feature
Specification
* Technology: Polymer * Capacitance: 680μF * Voltage: 4V dc * Mounting type: Through hole * Equivalent series resistance: 25 mΩ * Lead spacing: 5 mm * Tolerance: ±20% * Length: 8 mm * Height: 8 mm * Dimensions: 10 (Dia) x 8mm * Series: SEP * Electrolyte type: Solid * Ripple current: 3.7A

Ulasan Produk

Tidak ada ulasan