Panasonic Capacitor 560μF 6.3V DC 1 bag 200 pieces

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-6987-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FM series: 6.3 → 16V
Panasonic FM series Type A electrolytic capacitors offer low impedance (40-70% lower than Panasonic FC series) and high durability. Durability is 2000-7000 hours at +105°C (depending on case size).
High reliability Long life High ripple current.
Applications Panasonic FM series type A electrolytic capacitors are reliable
Feature
Specification
* Capacitance: 560μF * Voltage: 6.3V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 8 (Dia.) x 11.5mm * Height: 11.5mm * Operating temperature Min: -40°C * Diameter: 8mm*Operating temperature Max: +105°C*Lead spacing: 3.5mm*Ripple current: 950mA

Ulasan Produk

Tidak ada ulasan