Panasonic Capacitor 560μF 35V DC 1 set 500 pieces

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-6942-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FT High Temperature Reflow Series Panasonic FT Series Type V capacitors are a small size, low ESR solution. This product is one size smaller than the Panasonic FK series. These electrolytic capacitors have excellent durability, lasting up to 2000 hours at +105°C. FT Type V surface mount capacitors withstand high reflow temperatures over extended periods of time.
AEC-Q200 certified (1)
Feature
Specification
*Quantity: 1 reel (500 pieces)*Capacitance: 560μF*Voltage: 35V dc*Mount type: Surface mount*Technology: Electrolytic*Dimensions: 10 (Dia.) x 10.2mm*Height: 10.2mm* Operating temperature Min: -55°C*Diameter: 10mm*Operating temperature Max: +105°C*Life span: 2000h*Equivalent series resistance: 60mΩ

Ulasan Produk

Tidak ada ulasan